35B19
Description
35B19 ROLLER CHAIN SPROCKET ; 3/8" P 19T 1/2" MIN PLAIN BORE
Part # 35B19
BDI # 618921
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Global Part Number GPN:
36111
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Simplex Type
Global Part Number GPN:
570298
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
H40B19
Description
H40B19 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 19T B-STYLE W/HT
Part # 40B19HT
BDI # 913910
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
50B19
Description
50B19 ROLLER CHAIN SPROCKET ; 5/8" P 19T 5/8" MIN PLAIN BORE
Part # 50B19
BDI # 621957
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Global Part Number GPN:
36246
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
2080B19H
Description
2080B19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B19
BDI # 17159103
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
6.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.59
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573099
Pitch Diameter - Millimeter:
156.464
Mounting Method:
Rough Bore