40BS40 1
Description
40BS40 1 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1" BORE
Part # 40BS40 1
BDI # 619898
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
33099
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.327
Global Part Number GPN:
36517
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Rough Bore
35B40
Description
35B40 ROLLER CHAIN SPROCKET ; 3/8" P 40T 5/8" MIN PLAIN BORE
Part # 35B40
BDI # 618946
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Global Part Number GPN:
36125
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore