40BTB14
Description
40BTB14 ROLLER CHAIN SPROCKET ; 1/2" 14T BORE FOR 1008 BUSHING
Part # 40BTB14
BDI # 620110
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32042
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed
60SH14H
Description
60SH14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT BORE FOR SH BUSHING
Part # 60SH14H
BDI # 623652
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
QD Bushing
Global Part Number GPN:
31079
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed