40B35
Description
40B35 ROLLER CHAIN SPROCKET ; 1/2" P 35T 5/8" MIN PLAIN BORE
Part # 40B35
BDI # 620200
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Global Part Number GPN:
36164
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
60B35
Description
60B35 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1" MIN PLAIN BORE
Part # 60B35
BDI # 623488
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Global Part Number GPN:
36323
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore