3310B-2ZTNC3
Description
3310B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 3310B-2ZTNC3
BDI # 17757745
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592093
Self Aligning:
No
3305B-2RSTNC3
Description
3305B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 25MM BOREX62MM ODX25.4MM W 2-ROW
Part # 3305B-2RSTNC3
BDI # 17757716
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3204B-2ZTNC3
Description
3204B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3204B-2ZTNC3
BDI # 17757644
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
K4X7X7-TV
Description
K4X7X7-TV NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K4X7X7-TV/0-7
BDI # 1174331
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.276
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374210
Self Aligning:
No