CRS-24

COMPARE

CRS-24

Description
CRS-24 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRS-24

BDI # 1407490

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
CRY24VUU

COMPARE

CRY24VUU

Description
CRY-24-VUU SUIVEUR DE CAME YOKE

IKO

Part # CRY24VUU

BDI # 514543

Features

Roller Width - Inch: 0.875
Roller Width - Millimeter: 22.225
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238580

Price Inventory : In stock
Loading Price
QTY
YR-1-1/2-X-SS

COMPARE

YR-1-1/2-X-SS

Description
YR-1-1/2-X-SS NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED SS SEALED

SMITH BEARING

Part # YR-1-1/2-X-SS

BDI # 841640

Features

Roller Width - Inch: 0.875
Roller Width - Millimeter: 22.225
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 589498

Price Inventory : Available to order
Loading Price
QTY
CF 1 1/2 SB CR

COMPARE

CF 1 1/2 SB CR

Description
CF 1 1/2 SB CR CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2140185000

BDI # 347434

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN: 20724

Price Inventory : Available to order
Loading Price
QTY
CYR 1 1/2

COMPARE

CYR 1 1/2

Description
CYR 1 1/2 CAM FOLLOWER BEARING ; 7/16" BORE 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 4140100000

BDI # 344112

Features

Roller Width - Inch: 0.875
Roller Width - Millimeter: 22.225
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 21246

Price Inventory : Available to order
Loading Price
QTY