7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6902VV
Description
6902VV DEEP GROOVE BALL BRG ; 15MM BOREX28MM ODX7MM W 1-ROW
Part # 6902VV
BDI # 1187050
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5482
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6304LLB
Description
6304LLB DEEP GROOVE BALL BEARING ; 20MM ID 52MM OD 15MM W DOUBLE SEALED
Part # 6304LLB
BDI # 1208008
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258895
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3310B-2ZTNC3
Description
3310B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 3310B-2ZTNC3
BDI # 17757745
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Spherical
Mounting Method:
Set Screw