UCP210D1
Description
UCP210D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 50MM ID ROUND BORE CI LD
Part # UCP210D1
BDI # 1413398
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
Features
Enclosure:
Open
Housing Width - Millimeter:
19.5
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
75
EP-121632
Description
EP-121632 SLEEVE BEARING ; 0.752"X1.004"X2" PWDR MTL BRNZ
Part # 201255
BDI # 523658
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
2
Global Part Number GPN:
490491
25B20
Description
25B20 ROLLER CHAIN SPROCKET ; 1/4" P 20T 1/4" MIN PLAIN BORE
Part # 25B20
BDI # 617875
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Global Part Number GPN:
36082
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore
20004 / 2X3X0.375 CRWH1 R
Description
CRSEAL 20004 / 2X3X0.375 CRWH1 R LIP SL
Part # 20004
BDI # 1414095
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183667