Features
Enclosure:
Open
Housing Width - Millimeter:
19.5
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
75
99196 / 1.969X0.551 SSLEEVE
Description
CRSEAL 99196 / 1.969X0.551 SSLEEVE ; SPEEDI SLEEVE
Part # 99196
BDI # 1414242
25B20
Description
25B20 ROLLER CHAIN SPROCKET ; 1/4" P 20T 1/4" MIN PLAIN BORE
Part # 25B20
BDI # 617875
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Global Part Number GPN:
36082
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore