Page 1 of 6

Next

Compare
HJ-263520

COMPARE

HJ-263520

Description
HJ-263520 NEEDLE ROLLER BEARING ; HEAVY CUP CAGE

KOYO

Part # HJ-263520

BDI # 1086966

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.188
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 592036
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
17146 / 1.719X2.562X0.5 HM18 R

COMPARE

17146 / 1.719X2.562X0.5 HM18 R

Description
CRSEAL 17146 / 1.719X2.562X0.5 HM18 R ; SGL LIP SEAL

SKF

Part # 17146

BDI # 1244048

Features

Housing Bore - Millimeter: 65.075
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 2.562
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.719
Shaft Diameter - Millimeter: 43.663
Inch - Metric: Inch
Other Features: Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN: 604133

Price Inventory : In stock
Loading Price
QTY
6211-2RS1/C3

COMPARE

6211-2RS1/C3

Description
6211-2RS1 /C3 DEEP GROOVE BALL BRG

SKF

Part # 6211-2RS1/C3

BDI # 1419051

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 21
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22212 E

COMPARE

22212 E

Description
22212 E SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT

SKF

Part # 22212 E

BDI # 1418884

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
L44610-2

COMPARE

L44610-2

Description
L44610-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.98" OD 0.42" WD

TIMKEN

Part # L44610-20024

BDI # 1362763

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 1.98
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 50.292
Other Features: Light Duty
Global Part Number GPN: 649329
Precision Class: Standard
Basic Number: L44610

Price Inventory : In stock
Loading Price
QTY