Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385049
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
3169
Belt Style:
V-Belt
Belt Outside Length - Inch:
125
Belt Series:
B | 17X
Belt Width - Inch:
0.625
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0
ES3-R ELEMENT OMEGA 7300080
Description
ES3-R ELEMENT OMEGA 7300080 ; W/ 3 CSC CAPSCREWS/RINGS
Part # 9648370
BDI # 18143320
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
Width - Inch:
0
2 1/2H SB SLEEVE
Description
2 1/2H SB SLEEVE ASSEMBLY ; 8-3/8" OD STEEL
Part # 1959196
BDI # 314587
Features
Component:
Sleeve Assembly
Width - Millimeter:
68.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Width - Inch:
2.688
GEZ 600 ES-2RS
Description
GEZ 600 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZ 600 ES-2RS
BDI # 1265235
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes