SY 1.15/16 FM

COMPARE

SY 1.15/16 FM

Description
SY 1.15/16 FM PILLOW BLK BALL BRG

SKF

Part # SY 1.15/16 FM

BDI # 1265268

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.663
Other Features: Single Row
Global Part Number GPN: 501301
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
SFT1EC

COMPARE

SFT1EC

Description
SFT1EC FLANGE MOUNTED UNIT ; 2-BOLT

RHP BEARING

Part # SFT1EC

BDI # 1193984

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.9
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 99
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
UELP209-112D1

COMPARE

UELP209-112D1

Description
UELP209-112D1 PILLOW BLOCK MOUNTED UNIT

NSK

Part # UELP209-112D1

BDI # 17761784

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.3
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.8

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54

Price Inventory : Available to order
Loading Price
QTY
SESFL205-16N

COMPARE

SESFL205-16N

Description
SESFL205-16N FLANGED BLOCK BALL BEARING ; BU COMPLETE STAINLESS STEEL IM

NTN

Part # SESFL205-16N

BDI # 1229756

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.9
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty

Housing Style: 2 Bolt Flange Block
Housing Material: Stainless Steel
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 99
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
GRAE40RRB

COMPARE

GRAE40RRB

Description
GRAE40RRB + COL INSERT BRG ; 40MM BORE NARROW IR 80MM OD

TIMKEN

Part # GRAE40RRB + COL

BDI # 1425118

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 21
Other Features: Single Row | Standard Duty
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 43.7
Outer Race Profile: Spherical
Global Part Number GPN: 561277
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY