HK2524-2RS-L271
Description
HK2524-2RS-L271 DRAWN CUP NDL RLR BRG
Part # HK2524-2RS-L271
BDI # 15068918
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591266
Self Aligning:
No
HK2020-2RS-AS1-L271
Description
HK2020-2RS-AS1-L271 NDL RLR BEARING ; DRAWN CUP
Part # HK2020-2RS-AS1-L271
BDI # 15068849
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Oil Hole
Global Part Number GPN:
373770
Self Aligning:
No
HK4020-2RS-A-L271
Description
HK4020-2RS-A-L271 ROULEMENT A AIGUILLE ; TIRE COUPE
Part # HK4020-2RS-A-L271
BDI # 18312934
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591107
Self Aligning:
No
6201 2NSE9 C3
Description
6201 2NSE9 C3 DEEP GROOVE RDL BALL BRG ; 6200 SERIES
Part # 62012NSE9BSXM
BDI # 664831
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
907300
Description
907300 FLANGE MT TOOTH CLUTCH ; NON-RETURNABLE 2.188" BORE
Part # 907300
BDI # 455741
Features
Pilot Diameter - Millimeter:
0
Pressure:
80psi
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Inch - Metric:
Inch
Other Features:
Machined Aluminum Air Chamber Finish | Black Oxide Drive Flange Finish | Open Design
Global Part Number GPN:
417289
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 4360 to 17430Lb-in