TXT105S SV STRAIGHT BORE REDCR
Description
TXT105S SV STRAIGHT BORE REDCR
Part # TXT105S SV STRAIGHT BORE REDCR
BDI # 270670
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
83.058
Nominal Center Distance - Inch:
3.27
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.35
TA4207H05 TA TPR BU REDCR
Description
TA4207H05 TA TAPER BUSH REDUCER
Part # TA4207H05 TA TPR BU REDCR
BDI # 295745
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
185.674
Nominal Center Distance - Inch:
7.31
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
13
TA4207H05S X 2-15/16 STR BR REDR
Description
TA4207H05S X 2-15/16 STR BR REDR ; NON RETURNALE
Part # TA4207H05S X 2-15/16 STR BR REDR
BDI # 295811
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
185.674
Nominal Center Distance - Inch:
7.31
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
13
TA7315H05 TPR BU REDCR
Description
TA7315H05 TAPER BUSH REDUCER
Part # TA7315H05 TPR BU REDCR
BDI # 296133
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
229.362
Nominal Center Distance - Inch:
9.03
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.1