6018 1 1/2
Description
6018 1 1/2 CHAIN CPLG HUB ; 1-1/2" BORE 3-1/2" HUB DIA
Part # 6018 1 1/2
BDI # 623689
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
22228KEJW33C3
Description
22228KEJW33C3 SPHERICAL RLR BRG ; 140MM ID 250MM OD 68MM WD ST CAGE
Part # 22228KEJW33C3
BDI # 1317031
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
M86649-2
Description
M86649-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/16" BORE 27/32" WD
Part # M86649-70016
BDI # 1366577
Features
Component:
Cone
Width - Millimeter:
21.438
Inch - Metric:
Inch
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Medium Duty
Global Part Number GPN:
648723
Precision Class:
Standard
Width - Inch:
0.844
Basic Number:
M86649
15123-2
Description
15123-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-1/4" BORE 3/4" WD
Part # 15123-20024
BDI # 1310941
Features
Component:
Cone
Width - Millimeter:
19.05
Inch - Metric:
Inch
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Global Part Number GPN:
648379
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
15123
6018COV
Description
6018COV COUPLING COVER ; PLASTIC 6-3/8" OD 3-1/16" WID
Part # 6018COV
BDI # 623706
Features
Component:
Cover
Width - Millimeter:
77.8
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
3.063