5308 ZZ
Description
5308 ZZ ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 5300 SER.
Part # 5308ZZC3BV2S
BDI # 664665
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256795
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5205ZZ
Description
5205ZZ ANGULAR CONTACT BALL BEARING ; 25MM BORE 52MM OD 20.6MM WD DR
Part # 5205ZZBV2S
BDI # 664616
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256744
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206ZZ
Description
5206ZZ ANGULAR CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD DR
Part # 5206ZZBV2S
BDI # 664619
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256747
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6314ZZE C3
Description
6314ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 6300 SERIES
Part # 6314ZZEC3BXMM
BDI # 665075
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
35
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264744
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5202ZZ
Description
5202ZZ ANGULAR CONTACT BALL BEARING ; 15MM BORE 35MM OD 15.9MM WD DR
Part # 5202ZZBV2S
BDI # 664605
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256733
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)