Page 1 of 2

Next

Compare
NP-16

COMPARE

NP-16

Description
NP-16 PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 700180

BDI # 351769

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Other Features: Single Row
Global Part Number GPN: 6421
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
CYR 3 1/2 S

COMPARE

CYR 3 1/2 S

Description
CYR 3 1/2 S CAM FOLLOWER BEARING ; 1-1/8" BORE 3-1/2" RLR DIA 2" RLR WD

MCGILL

Part # 4340110000

BDI # 344141

Features

Roller Width - Inch: 2
Roller Width - Millimeter: 50.8
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21280

Price Inventory : Available to order
Loading Price
QTY
MR 80

COMPARE

MR 80

Description
MR 80 NEEDLE ROLLER BEARING ; 5" BORE 6-1/2" OD 2-1/4" WID

MCGILL

Part # 5408000000

BDI # 347253

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 6.5
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23135
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
CYR 3 1/4 S

COMPARE

CYR 3 1/4 S

Description
CYR 3 1/4 S CAM FOLLOWER BEARING ; 1" BORE 3-1/4" RLR DIA 1-3/4" RLR WD

MCGILL

Part # 4320110000

BDI # 344143

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Roller Diameter - Inch: 3.25
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21282

Price Inventory : Available to order
Loading Price
QTY
6204 2ZJEM

COMPARE

6204 2ZJEM

Description
6204 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MMX47MMX14MM

SKF

Part # 6204 2ZJEM

BDI # 21480029

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3107
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY