6208-2RS1

COMPARE

6208-2RS1

Description
6208-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD

SKF

Part # 6208-2RS1

BDI # 1420671

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2319
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY

COMPARE

TXL 522

Description
TXL 522 LIP SEAL

SKF

Part # TXL 522

BDI # 28711450

Price Inventory : In stock
Loading Price
QTY

COMPARE

CDG5BA100TNSR-200

Description
CDG5BA100TNSR-200 ; BASE CYLINDER

SMC

Part # CDG5BA100TNSR-200

BDI # 17336574

Price Inventory : Available to order
Loading Price
QTY
22226 E

COMPARE

22226 E

Description
22226 E SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID SHAFT MOUNT

SKF

Part # 22226 E

BDI # 1422111

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22215 E/C3

COMPARE

22215 E/C3

Description
22215 E /C3 SPHR ROLLER BRG ; 75MMX130MMX31MM SHAFT MOUNT

SKF

Part # 22215 E/C3

BDI # 1418890

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY