CRH16VBUU

COMPARE

CRH16VBUU

Description
CRH16VBUU CAM FOLLOWER BEARING

IKO

Part # CRH16VBUU

BDI # 1402866

Features

Roller Width - Inch: 0.625
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238454

Price Inventory : Available to order
Loading Price
QTY
CRH14VBUU

COMPARE

CRH14VBUU

Description
CRH14VBUU CAM FOLLOWER BEARING

IKO

Part # CRH14VBUU

BDI # 514432

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238449

Price Inventory : Available to order
Loading Price
QTY
CRH20VBUU

COMPARE

CRH20VBUU

Description
CRH20VBUU CAM FOLLOWER BEARING

IKO

Part # CRH20VBUU

BDI # 514446

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238464

Price Inventory : Available to order
Loading Price
QTY