23230EJW33C3

COMPARE

23230EJW33C3

Description
23230EJW33C3 SPHERICAL RLR BRG ; 150MM ID 270MM OD 96MM WD

TIMKEN

Part # 23230EJW33C3

BDI # 20103145

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23030EJW33C3

COMPARE

23030EJW33C3

Description
23030EJW33C3 SPHERICAL RLR BRG ; 150MM ID 225MM OD 56MM WD

TIMKEN

Part # 23030EJW33C3

BDI # 20055005

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY