C202;22X5205LD
Description
C202 ; 22X5205LD V-BELT ; 206" OC C SECTION FLEX-BONDED CORD
Part # 90042202
BDI # 1122010
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
22
Belt Outside Length - Millimeter:
5241
Belt Style:
V-Belt
Belt Outside Length - Inch:
206
Belt Series:
C | 22X
Belt Width - Inch:
0.875
C141;22X3655LD
Description
C141 ; 22X3655LD V-BELT ; C 145" BELT OC 7/8" BELT W
Part # 90042141
BDI # 1121959
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
22
Belt Outside Length - Millimeter:
3691
Belt Style:
V-Belt
Belt Outside Length - Inch:
145
Belt Series:
C | 22X
Belt Width - Inch:
0.875
HJ-243320
Description
HJ-243320 NEEDLE ROLLER BEARING ; HEAVY CUP CAGE
Part # HJ-243320
BDI # 1086962
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592032
Self Aligning:
No
14MX-28S-20
Description
14MX-28S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192028
BDI # 1094878
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.16
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
382079
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
2540
Belt Style:
V-Belt
Belt Outside Length - Inch:
100
Belt Series:
3V
Belt Width - Inch:
0.375