UELFU212-207D1
Description
UELFU212-207D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UELFU212-207D1
BDI # 1235398
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race
Global Part Number GPN:
552522
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
3309 ANR
Description
3309 ANR ANG CONTACT BALL BEARING ; 45MMX100MMX39.7MM
Part # 3309 ANR
BDI # 1259583
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257886
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385423
Belt Width - Millimeter:
22
Belt Outside Length - Millimeter:
4914
Belt Style:
V-Belt
Belt Outside Length - Inch:
194
Belt Series:
C | 22X
Belt Width - Inch:
0.875
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
382079
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
2540
Belt Style:
V-Belt
Belt Outside Length - Inch:
100
Belt Series:
3V
Belt Width - Inch:
0.375
Features
Thread Size:
2.157-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Outside Diameter - Millimeter:
75.413
Threads per Inch:
18
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954