HH932145-2
Description
HH932145-20024 TAPERED ROLLER BRG CONE ; PRECISION 5-3/4" BORE 3-1/4" WD
Part # HH932145-20024
BDI # 1357868
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
648642
Precision Class:
Standard
Basic Number:
HH932145
7322 BECBM
Description
7322 BECBM ANG CONTACT BALL BRG ; 110MM BORE 240MM OD 50MM WD
Part # 7322 BECBM
BDI # 1420942
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257477
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6216/C3
Description
6216 /C3 DEEP GROOVE BALL BRG ; 80MMX140MMX26MM OPEN
Part # 6216/C3
BDI # 1416976
Features
Enclosure:
Open
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2730
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UELFU212-207D1
Description
UELFU212-207D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UELFU212-207D1
BDI # 1235398
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race
Global Part Number GPN:
552522
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
3310 ANR/C3
Description
3310 ANR /C3 ANG CONTACT BALL BEARING ; 50MMX110MMX44.4MM
Part # 3310 ANR/C3
BDI # 1261585
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257865
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)