NA6909-ZW-XL

COMPARE

NA6909-ZW-XL

Description
NA6909-ZW-XL X-LIFE NEEDLE ROLLER BRG ; 45MM BORE X 68MM OD

INA

Part # NA6909-ZW-XL

BDI # 1175489

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.677
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591578
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY