CDP3330
Description
CDP3330 GENERAL PURPOSE DC MOTOR ; .5HP 1750RPM DC 56C 3336P TENV F1 N
Part # CDP3330
BDI # 125583
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3320
Description
CDP3320 GENERAL PURPOSE DC MOTOR ; .33HP 1750RPM DC 56C 3327P TENV F1 N
Part # CDP3320
BDI # 125581
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
IDNM3534
Description
IDNM3534 INVERTER DUTY MOTOR ; .33HP 1780RPM 3PH 60HZ 56C 3512M TENV F1
Part # IDNM3534
BDI # 128904
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.84
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face | Foot Mounted