RL1304A
Description
RL1304A FAN/BLOWER MOTOR ; .5HP 1725RPM 1PH 60HZ 56 3418L OPEN F1 N
Part # RL1304A
BDI # 130455
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Resilient
M3542
Description
M3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56 3420M TEFC F1
Part # M3542
BDI # 129564
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted