200N45H
Description
200N45H ROLLER CHAIN SPROCKET ; 200 CHAIN 45 TEETH 6.25" LTB
Part # 200N45H
BDI # 24433972
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Bushed