120CTB70
Description
120CTB70 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 120CTB70
BDI # 615114
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31964
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Bushed
140J60
Description
140J60 ROLLER CHAIN SPROCKET ; 1-3/4" P 60T BORE FOR J BUSHING
Part # 140J60
BDI # 615643
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
QD Bushing
Global Part Number GPN:
31281
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
200N45H
Description
200N45H ROLLER CHAIN SPROCKET ; 200 CHAIN 45 TEETH 6.25" LTB
Part # 200N45H
BDI # 24433972
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Bushed