C6-35TI-48
Description
C6-35TI-48 IMPACT IDLER ; 6" DIA ROLLER 35DEG 48" WIDE BELT CEMA C
Part # C6-35TI-48
BDI # 21980683
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C6-35T-48-09
Description
C6-35T-48-09 INSERT IDLER ; 6" DIA ROLLER 35DEG 48" WIDE BELT CEMA C
Part # C6-35T-48-09
BDI # 21980665
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
C6-35TSA-48-09
Description
C6-35TSA-48-09 INDLER SHELF-ALIGNER ; 6" DIA ROLLER 35DEG 48" WIDE BELT CEMA C
Part # C6-35TSA-48-09
BDI # 21980693
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount