73419AN2NN00N0C111P3
Description
73419AN2NN00N0C111P3 SOLENOID VALVE ; POR
Part # 73419AN2NN00N0C111P3
BDI # 21466302
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot - Manual
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed
Overall Length - Inch:
6.61
Voltage:
110/50 VAC | 120/60 VAC