3210 A-2RS1/C3

COMPARE

3210 A-2RS1/C3

Description
3210 A-2RS1/C3 ANG CONTACT BALL BRG ; 50MMX90MMX30.2MM

SKF

Part # 3210 A-2RS1/C3

BDI # 1250370

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 258029
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3204-BD-XL-2HRS

COMPARE

3204-BD-XL-2HRS

Description
3204-BD-XL-2HRS X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 20MM X 47MM

FAG

Part # 3204-BD-XL-2HRS

BDI # 19408468

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Lip Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5202-2RSTNC3

COMPARE

5202-2RSTNC3

Description
5202-2RSTNC3 ANGULAR CONTACT BALL BRG ; 15MM BOREX35MM ODX15.9MM W 2-ROW

NSK

Part # 5202-2RSTNC3

BDI # 1185858

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 256560
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY