6218-2RS1/C3
Description
6218-2RS1/C3 DEEP GROOVE BALL BRG ; 90MM BORE 160MM OD 30MM WD SR 2 SEALS
Part # 6218-2RS1/C3
BDI # 1267740
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
W207PP;W207PP Z17-P FS50000
Description
W207PP Z17-PFS50000 CARTOUCHE ROULEMENT ; 35MM ID 72MM OD 27MM WD
Part # W207PP Z17-PFS50000
BDI # 1374866
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269403
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SB 22207 W33 SS
Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM
Part # 0307006000
BDI # 1402450
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6010-2RS1/C3
Description
6010-2RS1/C3 DEEP GROOVE BALL BRG ; 50MM BORE 80MM OD 16MM WD SR 2 SEALS
Part # 6010-2RS1/C3
BDI # 1419035
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
2204 E-2RS1TN9
Description
2204 E-2RS1TN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 18MM IR WD
Part # 2204 E-2RS1TN9
BDI # 1415152
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing