Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23160EMBW507C08
Description
23160EMBW507C08 SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD
Part # 23160EMBW507C08
BDI # 21918122
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23160EMBW509C08C3
Description
23160EMBW509C08C3 SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD
Part # 23160EMBW509C08C3
BDI # 20103118
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24144 CC/C3W33
Description
24144 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24144 CC/C3W33
BDI # 1268521
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23248-BEA-XL-MB1-C3
Description
23248-BEA-XL-MB1-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 240MM X 440MM X 160MM
Part # 23248-BEA-XL-MB1-C3
BDI # 1141869
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Outside Diameter - Millimeter:
440
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing