7034 CD/P4ADGA
Description
7034 CD/P4ADGA ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7034 CD/P4ADGA
BDI # 1267860
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM308WICRDUL
Description
2MM308WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MM308WICRDUL
BDI # 1333868
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM306WICRDUL
Description
2MM306WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 30MM BORE 72MM OD
Part # 2MM306WICRDUL
BDI # 1333860
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM216WICR
Description
2MM216WICR PRECISION BALL BEARING ; NON-RETURNABLE PHENOLIC ANGULAR CONTACT
Part # 2MM216WICR
BDI # 1333759
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring