KRV30-PP-X

COMPARE

KRV30-PP-X

Description
KRV30-PP-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE 30MM X 12MM X 40MM DBL

INA

Part # KRV30-X-PP-A

BDI # 1411813

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240055

Price Inventory : Available to order
Loading Price
QTY