CF 1 1/2 SB

COMPARE

CF 1 1/2 SB

Description
CF 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # CF 1 1/2 SB

BDI # 1402431

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20723

Price Inventory : Available to order
Loading Price
QTY