6152 / 0.625X1X0.125 HM14 P
Description
CRSEAL 6152 / 0.625X1X0.125 HM14 P SEAL
Part # 6152
BDI # 1242115
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604093
29273 / 2.938X3.937X0.438 CRWA1 P
Description
CRSEAL 29273 / 2.938X3.937X0.438 CRWA1 P ; DBL LIP SEAL
Part # 29273
BDI # 1249428
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184954
27377 / 2.75X3.751X0.438 CRWA1 P
Description
CRSEAL 27377 / 2.75X3.751X0.438 CRWA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 27377
BDI # 1249133
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604267
18671 / 1.875X2.758X0.313 CRW1 P
Description
CRSEAL 18671 / 1.875X2.758X0.313 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 18671
BDI # 1245096
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183374
43072 / 4.313X5.501X0.433 CRWHA1 P
Description
CRSEAL 43072/ 4.313X5.501X0.433 CRWHA1 P ; DBL LIP SEAL
Part # 43072
BDI # 1252411
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4.313
Shaft Diameter - Millimeter:
109.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186110