51253 / 5.125X6.25X0.5 CRWA1 V
Description
CRSEAL 51253 / 5.125X6.25X0.5 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 51253
BDI # 1253393
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186442
58717 / 5.875X7.125X0.5 CRWH1 V
Description
CRSEAL 58717 / 5.875X7.125X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 58717
BDI # 1254234
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186644
57523 / 5.75X7X0.5 CRWH1 V
Description
CRSEAL 57523 / 5.75X7X0.5 CRWH1 V SEAL ; NON-RETURNABLE
Part # 57523
BDI # 1254178
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186622
49991 / 5X6.25X0.5 CRWH1 V
Description
CRSEAL 49991 / 5X6.25X0.5 CRWH1 V SEAL ; NON-RETURNABLE
Part # 49991
BDI # 1244497
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186380
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
8.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch