22222 EK/C3
Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK/C3
BDI # 1415835
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22222 EK
Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK
BDI # 1416780
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23222 CCK/W33
Description
23222 CCK/W33 SPHR ROLLER BRG ; 110MM BORE 200MM OD 69MM WID
Part # 23222 CCK/W33
BDI # 1418963
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22224 EK/C3
Description
22224 EK/C3 SPHR ROLLER BRG ; 120MM BORE 215MM OD 58MM WID
Part # 22224 EK/C3
BDI # 1416351
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22320 EK/C3
Description
22320 EK/C3 SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID
Part # 22320 EK/C3
BDI # 1416132
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing