24048 CCK30/HA3C3W33
Description
24048 CCK30/HA3C3W33 SPHR ROLLER BRG ; 240MM ID 360MM OD 118MM WD
Part # 24048 CCK30/HA3C3W33
BDI # 21918104
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Case Hardened Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing