22224 E/C3
Description
22224 E/C3 SPHR ROLLER BRG ; NON-RETURNABLE 120MMB 215MMOD 58MM WID
Part # 22224 E/C3
BDI # 1415532
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23044 CC/C3W33
Description
23044 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 220MMB 340MMOD 90MM WID
Part # 23044 CC/C3W33
BDI # 1418131
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22326 CC/C3W33
Description
22326 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT
Part # 22326 CC/C3W33
BDI # 1418090
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22226 E/C3
Description
22226 E/C3 SPHR ROLLER BRG ; NON-RETURNABLE 130MMX230MMX64MM
Part # 22226 E/C3
BDI # 1416339
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22326-E1A-XL-M-C3
Description
22326-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 130MM X 280MM X 93MM
Part # 22326-E1A-XL-M-C3
BDI # 1140083
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing