HMF3-3K-B9-B9

COMPARE

HMF3-3K-B9-B9

Description
HMF3-3K-B9-B9 HELICAL MULTIPLIER REDUCER ; PARALLEL 3:1 RATIO INPUT

BOSTON GEAR

Part # F05037

BDI # 183895

Features

Mounting Frame: Input 182TC/184TC | Output 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 583.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 73.152
Nominal Center Distance - Inch: 2.88
Other Features: Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method: Flange Mounted
Overall Length - Inch: 9.93

Price Inventory : Available to order
Loading Price
QTY