10UJAJ2A56.A-E ULTRAMITE 55
Description
10UJAJ2A56.A-E ULTRAMITE 55 GEARMOTOR ; 25HP 1750RPM 284TC FRAME 56 RATIO
Part # 10UJAJ2A56.A-E ULTRAMITE 55
BDI # 21917736
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
31.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
331.978
Nominal Center Distance - Inch:
13.07
Other Features:
Double Reduction | Without Bushing | No Torque Arm | Model A | Shaft Offset | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.18