7322 BECBM
Description
7322 BECBM ANG CONTACT BALL BRG ; 110MM BORE 240MM OD 50MM WD
Part # 7322 BECBM
BDI # 1420942
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257477
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3315 A/C3
Description
3315 A/C3 ANG CONTACT BALL BRG ; 75MMX160MMX68.3MM
Part # 3315 A/C3
BDI # 1415352
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257809
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7328 BCBM
Description
7328 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7328 BCBM
BDI # 1422031
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257468
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5411 A/C3
Description
5411 A/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 5411 A/C3
BDI # 1253947
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257788
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3313 E/C3
Description
3313 E/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 65MMX140MMX58.7MM
Part # 3313 E/C3
BDI # 1250968
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257822
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)