3315 A/C3
Description
3315 A/C3 ANG CONTACT BALL BRG ; 75MMX160MMX68.3MM
Part # 3315 A/C3
BDI # 1415352
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257809
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5316WBR
Description
5316WBR ANGULAR CONTACT BALL BRG ; 80MM ID 170MM OD 68.3MM WD
Part # 5316WBR
BDI # 1346199
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255378
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5411 A/C3
Description
5411 A/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 5411 A/C3
BDI # 1253947
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
257788
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7330 BCBM
Description
7330 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7330 BCBM
BDI # 1418866
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257466
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3316 A
Description
3316 A ANG CONTACT BALL BRG ; NON-RETURNABLE 80MMX170MMX68.3MM
Part # 3316 A
BDI # 1416269
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257804
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)