14MX67S20-3525

COMPARE

14MX67S20-3525

Description
14MX67S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 67T 11.7" PD 20MMW BORED 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX67S20-3525

BDI # 21977644

Features

Pitch Diameter - Inch: 0.463
Flange Outside Diameter - Millimeter: 12.5
Inch - Metric: Metric
Outside Diameter - Inch: 0.458
Face Width - Millimeter: 1.04

Face Width - Inch: 0.041
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 11.755
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY