Page 1 of 2

Next

Compare
F726-50-B5-G

COMPARE

F726-50-B5-G

Description
F726-50-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 52047

BDI # 171560

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343679
Mounting Method: Direct Mounted
Overall Length - Inch: 9.44

Price Inventory : Available to order
Loading Price
QTY
F721-50-B5-G

COMPARE

F721-50-B5-G

Description
F721-50-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 51975

BDI # 171488

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343598
Mounting Method: Direct Mounted
Overall Length - Inch: 8.06

Price Inventory : Available to order
Loading Price
QTY
F726-40-B5-G

COMPARE

F726-40-B5-G

Description
F726-40-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 52044

BDI # 171557

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343673
Mounting Method: Direct Mounted
Overall Length - Inch: 9.44

Price Inventory : Available to order
Loading Price
QTY
FWA726-1200-B5-G

COMPARE

FWA726-1200-B5-G

Description
FWA726-1200-B5-G WORM SPEED REDUCER ; NON RETURNABLE 2.62" PD 1200:1 56C L O/P

BOSTON GEAR

Part # 52361

BDI # 171715

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 1.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 338880
Mounting Method: Direct Mounted
Overall Length - Inch: 12.66

Price Inventory : Available to order
Loading Price
QTY
F732-40E-B7-G

COMPARE

F732-40E-B7-G

Description
F732-40E-B7-G WORM SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # 52071

BDI # 171584

Features

Mounting Frame: 140TC/180C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Nominal Center Distance - Inch: 3.25
Other Features: Endcap
Mounting Method: Direct Mounted
Overall Length - Inch: 11.06

Price Inventory : Available to order
Loading Price
QTY