29364 E
Description
29364 E SPHER ROLLER THRUST BRG ; NON-RETURNABLE 320MMB 1 500MMOD 109MM HT
Part # 29364 E
BDI # 1265338
Features
Height - Millimeter:
109
Bore 1 - Inch:
12.598
Bore 2 - Millimeter:
391
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T811-902A1
Description
T811-902A1 THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE
Part # T811-902A1
BDI # 1374045
Features
Height - Millimeter:
92.075
Bore 1 - Inch:
8
Bore 2 - Millimeter:
203.2
Height - Inch:
3.625
Bore 2 - Inch:
8
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29356 E
Description
29356 E SPHER ROLLER THRUST BRG ; 280MM BORE 1 440MM OD 95MM HGT
Part # 29356 E
BDI # 1267447
Features
Height - Millimeter:
95
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
343
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
6338 M/C3
Description
6338 M/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE 190MMB 400MMOD 78MM WD
Part # 6338 M/C3
BDI # 1420662
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2325
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
29356-E1-XL
Description
29356-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29356-E1-XL
BDI # 18101249
Features
Height - Millimeter:
95
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
343
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel