NU 326 ECM/C3
Description
NU 326 ECM/C3 CYLINDRICAL RLR BRG ; 130MMX280MMX58MM SR
Part # NU 326 ECM/C3
BDI # 1418692
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455864
Number of Rows of Rollers:
Single Row
HH231615-2
Description
HH231615-20000 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 11-5/8" OD 2-1/4" WD
Part # HH231615-20000
BDI # 1357615
Features
Component:
Cup
Width - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Outside Diameter - Millimeter:
295.275
Other Features:
Heavy Duty
Global Part Number GPN:
647399
Precision Class:
Standard
Width - Inch:
2.25
Basic Number:
HH231615
99100-2
Description
99100-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 10" OD 1-7/8" WD
Part # 99100-20024
BDI # 1353184
Features
Component:
Cup
Width - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Global Part Number GPN:
648039
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
99100
NU 326 ECM
Description
NU 326 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 326 ECM
BDI # 1418704
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455863
Number of Rows of Rollers:
Single Row
421437-2
Description
421437-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14.372" OD 2-1/2" WD
Part # 421437-20024
BDI # 1342582
Features
Component:
Cup
Width - Millimeter:
63.5
Inch - Metric:
Inch
Outside Diameter - Inch:
14.372
Outside Diameter - Millimeter:
365.049
Global Part Number GPN:
645931
Precision Class:
Standard
Width - Inch:
2.5
Basic Number:
421437