HH840210-2
Description
HH840210-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 13-1/4" OD
Part # HH840210-20024
BDI # 1357744
Features
Component:
Cup
Width - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Global Part Number GPN:
649692
Precision Class:
Standard
Width - Inch:
2.875
Basic Number:
HH840210
H242610-2
Description
H242610-20024 TAPERED ROLLER BEARING CUP ; PRECISION 13-1/4" OD 3-1/16" WD
Part # H242610-20024
BDI # 1356758
Features
Component:
Cup
Width - Millimeter:
77.8
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Global Part Number GPN:
645739
Precision Class:
Standard
Width - Inch:
3.063
Basic Number:
H242610
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
421437-2
Description
421437-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14.372" OD 2-1/2" WD
Part # 421437-20024
BDI # 1342582
Features
Component:
Cup
Width - Millimeter:
63.5
Inch - Metric:
Inch
Outside Diameter - Inch:
14.372
Outside Diameter - Millimeter:
365.049
Global Part Number GPN:
645931
Precision Class:
Standard
Width - Inch:
2.5
Basic Number:
421437
23038 CC/C3W33
Description
23038 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 190MMB 290MMOD 75MM WID
Part # 23038 CC/C3W33
BDI # 1418143
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing